Shop REED INSTRUMENTS
See all product information
Create Account
Dosimeter
- Mfr # R8086-NIST
- Zoro # G824162028
product price:Â
$
1,053.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
41 Degrees F
Frequency Weighting
A, C, Z
Interface
USB
Calibration Certificate Type
Traceable with data
Includes
Battery, Belt Clip with Screws, Carrying Case, Fastener for Armband with Screw, Flexible Armband, Microphone with Clip, USB Cable, Windshield Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R8086-NIST
- Zoro #
- G824162028
- UPC #
- 800837007377
- Country of Origin
- China
- Item
- Dosimeter
- Minimum Operating Temperature
- 41 Degrees F
- Frequency Weighting
- A, C, Z
- Interface
- USB
- Calibration Certificate Type
- Traceable with data
- Includes
- Battery, Belt Clip with Screws, Carrying Case, Fastener for Armband with Screw, Flexible Armband, Microphone with Clip, USB Cable, Windshield Ball
- Minimum Frequency Measurement
- 20 Hz
- Batteries Included
- Yes
- Minimum Sound Level Measurement
- 30 dB
- Output Type
- USB
- Sound Level Measurement Resolution
- 0.1 dB
- Maximum Operating Temperature
- 104 Degrees F
- Sound Level Measurement Accuracy
- +/-1.5dB (94dB 1kHz)
- Maximum Frequency Measurement
- 8 kHz
- Number of Digits
- 6
- Digital Display Screen Type
- LCD with Backlight
- Maximum Sound Level Measurement
- 140 dB
- Number of Records Stored
- 1,000,000
Description
Dosimeter, Includes Battery, Belt Clip with Screws, Carrying Case, Fastener for Armband with Screw, Flexible Armband, Microphone with Clip, USB Cable, Windshield Ball, Digital Display Screen Type LCD with Backlight, Frequency Weighting A, C, Z, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 140 dB, Minimum Frequency Measurement 20 Hz, Minimum Sound Level Measurement 30 dB, Number of Records Stored 1,000,000, Sound Level Measurement Accuracy +/-1.5dB (94dB 1kHz)
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.