Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Earth Ground Tester, LCD, Case

  • Mfr # R5710

  • Zoro # G005612229


product price: $1,281.99
/ea
Free Shipping & Returns

Key Features

Jaw Capacity
1.26 in
Operating Frequency
Greater Than1kHz
Standards
CE, RoHS
Leakage Current Range
0 to 9mA, 0.30 to 2.99A, 10 to 20A, 10 to 99mA, 100 to 299mA, 3 to 9.9A
Calibration Certificate
Available Separately
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R5710
Zoro #
G005612229
UPC #
800837005953
Country of Origin
China

Dimensions

Tool Length
11.2 in
Battery Size
AA
Tool Height
2.2 in
Manufacturer Warranty Length
1 yr
Tool Width
3.3 in

Details

Item
Earth Ground Tester
Jaw Capacity
1.26 in
Operating Frequency
Greater Than1kHz
Standards
CE, RoHS
Leakage Current Range
0 to 9mA, 0.30 to 2.99A, 10 to 20A, 10 to 99mA, 100 to 299mA, 3 to 9.9A
Calibration Certificate
Available Separately
Power Source
Battery
Includes
(2) Resistance Calibration Loops (1 Ohms and 10 Ohms), (4) Batteries, Harrd Carrying Case
Resistance Accuracy
+/-1.00% to +/-25%
Current Accuracy
+/-2.50%
Data Logger
Yes
Maximum Ground Resistance Measurement
1 kiloohm
Tester Type
Clamp-On Ground Resistance Tester
Display Screen Type
LCD
Minimum Soil Resistivity Measurement
0.01 ohm-m
Number of Digits
4
Includes Software
No
Display Type
Digital
Minimum Operating Temperature
32 Degrees F
Number of Records Stored
300
Industry Application
Electrical Distribution Equipment, Gas Station Installations, Ground Resistance of Lightning Arrestors, Oil Field Equipment, Telecommunication Systems
Test Current
0 to 9mA; 10 to 99mA; 100 to 299mA; 0.30 to 2.99A; 3 to 9.9A; 10 to 20A
Measurement Connectors
Clamp and Stakes
Number of Batteries Required
4
Ground Testing Functions
Selective (3- or 4-Pole) Earth Ground Rod Testing
Battery Chemistry
Alkaline
Other Testing Functions
Leakage Current
CAT Safety Rating
CAT III 300V
Minimum Ground Resistance Measurement
0.01 ohm
Increment of Variation
0.010 to 0.099 Ohms, 0.10 to 0.99 Ohms, 1.0 to 49.9 Ohms, 100 to 199 Ohms, 200 to 395 Ohms, 400 to 590 Ohms, 50.0 to 99.5 Ohms, 600 to 880 Ohms, 900 to 1200 Ohms
Maximum Operating Temperature
131 Degrees F
Features
Auto-ranging Ground Resistance and Leakage Current Measurements, Data Hold Function, Durable Double Molded Conductor Clamp, Internal Memory Stores up to 300 Readings, Low Battery Indicator and Auto Shut-off, User Adjustable Alarms
Maximum Operating Temperature
131 Degrees F

Description

Earth Ground Tester, CAT Safety Rating CAT III 300V, Calibration Certificate Available Separately, Current Accuracy +/-2.50 Percent, Data Logger Yes, Display Type Digital, Jaw Capacity 1.26 in, Leakage Current Range 0 to 9mA, 0.30 to 2.99A, 10 to 20A, 10 to 99mA, 100 to 299mA, 3 to 9.9A, Maximum Ground Resistance Measurement 1 kiloohm, Measurement Connectors Clamp and Stakes, Minimum Ground Resistance Measurement 0.01 ohm, Number of Records Stored 300

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.