Manometer
- Mfr # R1650-NIST
- Zoro # G824781922
product price:Â
$
430.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Pressure Measurement - Maximum
2.1 psi
Pressure Resolution
0.001 psi
Standards
CE, RoHS
Series
Smart Series
Process Connection Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R1650-NIST
- Zoro #
- G824781922
- UPC #
- 800837007285
- Country of Origin
- China
- Pressure Measurement - Maximum
- 2.1 psi
- Pressure Resolution
- 0.001 psi
- Standards
- CE, RoHS
- Series
- Smart Series
- Process Connection Material
- Plastic
- Display Units
- bar, fpm, ft H2O, hPa, in H2O, in Hg, kg/sq cm, kPa, m/s, mbar, mm H2O, mm Hg, oz/sq in, Pa, psi
- Process Connection Type
- Compression
- Includes Data Logging
- Data Logging Included
- Pressure Type Measured
- Absolute, Differential, Gauge
- Item
- Manometer
- Data Interface
- Bluetooth
- Digital Display Type
- Backlit LCD
- Includes NIST-Traceable Calibration Certificate
- NIST-Traceable Calibration Certificate Included
- Accuracy
- +/-0.005 KPa (0 - 0.1 KPa) +/-0.02 KPa + 1.5% reading (0.1 - 15KPa)
- Includes Batteries
- Batteries Included
- Pressure Measurement - Minimum
- 0 psi
- Includes
- Tubing
- Operating Pressure - Maximum
- 300 mbar
Dimensions
- Process Connection Size
- 1/4 in
Description
Manometer, Accuracy +/-0.005 KPa (0 - 0.1 KPa)+/-0.02 KPa + 1.5 Percent reading (0.1 - 15KPa), Process Connection Size 1/4 in, Process Connection Type Compression, Series Smart Series, Data Interface Bluetooth, Display Units bar, fpm, ft H2O, hPa, in H2O, in Hg, kg/sq cm, kPa, m/s, mbar, mm H2O, mm Hg, oz/sq in, Pa, psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.