Phase Sequence Tester, 60 V
- Mfr # K-7-1
- Zoro # G223359876
product price:Â
$
1,876.99
/ea
Free Shipping & Returns
Key Features
Test Lead Length
36 in
Manufacturer Warranty Length
3 yr Limited
Minimum Frequency
25 Hz
For Phase
Three
Display Screen Type
No Display
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-7-1
- Zoro #
- G223359876
- UPC #
- 0783310557166
- Country of Origin
- United States
- Minimum Frequency
- 25 Hz
- For Phase
- Three
- Display Screen Type
- No Display
- Voltage Rating - Minimum
- 60 V
- Display Type
- No Display
- Circuit Connection Type
- Test Leads
- Testing Functions
- Phase Rotation, Phase Voltage Presence
- Features
- No Range Switching or Lamps
- Voltage Rating - Maximum
- 600 V
- Item
- Phase Sequence Tester
- Maximum Frequency
- 60 Hz
Dimensions
- Test Lead Length
- 36 in
- Manufacturer Warranty Length
- 3 yr Limited
- Fits Chest Size
- No Range Switching or Lamps
Description
Phase Sequence Tester, Display Screen Type No Display, Display Type No Display, Maximum Frequency 60 Hz, Minimum Frequency 25 Hz, Testing Functions Phase Rotation, Phase Voltage Presence, Circuit Connection Type Test Leads, Features No Range Switching or Lamps, For Phase Three, Includes Batteries No, Manufacturer Warranty Length 3 yr Limited, Test Lead Length 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.