Shop HDE
See all product information
Create Account
Cable Identification, 38kV DC, 50 to 60 Hz
- Mfr # 3ID-100
- Zoro # G523353482
product price:Â
$
2,400.99
/ea
Free Shipping & Returns
Key Features
Testing Functions
Circuit Breaker Identification
For Voltage Range
38kV DC
Display Type
No Display
Display Screen Type
No Display
CAT Safety Rating
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3ID-100
- Zoro #
- G523353482
- UPC #
- 0783310056218
- Country of Origin
- United States
- Testing Functions
- Circuit Breaker Identification
- For Voltage Range
- 38kV DC
- Display Type
- No Display
- Display Screen Type
- No Display
- CAT Safety Rating
- Not Rated
- Battery Chemistry
- Alkaline, Lithium
- For Circuit Type
- Non-Energized
- Tracing Locations
- Underground
- Item
- Cable Identification
- Operating Frequency
- 50 to 60 Hz
- Tracer Type
- Cable Identifier
- Circuit Connection Type
- Alligator Clips
- Standards
- CE
- Includes
- B-5 Carrying Bag, Receiver, Sender
- Alert Type
- Light
- Features
- Identifies all Three Cable Phases Simultaneously and any Shorted Phases, Identifies Matching Phases on Long Deenergized and Discharged Conductors, Versatile for Overhead and Underground Applications
- Power Source
- Battery
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Dimensions
- Maximum Locating Depth
- 7 mi
- Manufacturer Warranty Length
- Limited
- Battery Size
- 9V
- Fits Chest Size
- Identifies all Three Cable Phases Simultaneously and any Shorted Phases, Identifies Matching Phases on Long Deenergized and Discharged Conductors, Versatile for Overhead and Underground Applications
Description
Cable Identification, Alert Type Light, CAT Safety Rating Not Rated, Display Screen Type No Display, Display Type No Display, For Circuit Type Non-Energized, For Voltage Range 38kV DC, Maximum Locating Depth 7 mi, Maximum Resistance Not Applicable, Operating Frequency 50 to 60 Hz, Tracing Locations Underground, Standards CE, Testing Functions Circuit Breaker Identification, Tracer Type Cable Identifier, Battery Chemistry Alkaline, Lithium, Battery Size 9V, Circuit Connection Type Alligator Clips
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.