Sound Meter
- Mfr # R8075-NIST
- Zoro # G324161941
product price:Â
$
994.99
/ea
Free Shipping & Returns
Key Features
Maximum Frequency Measurement
8 kHz
Standards
CE, IEC 61672-1 Class 2
Product Type
Sound Level Meter
Output Type
USB
Response Time
Fast, Slow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R8075-NIST
- Zoro #
- G324161941
- UPC #
- 800837007155
- Country of Origin
- China
- Item
- Sound Meter
- Maximum Frequency Measurement
- 8 kHz
- Standards
- CE, IEC 61672-1 Class 2
- Product Type
- Sound Level Meter
- Output Type
- USB
- Response Time
- Fast, Slow
- Minimum Operating Temperature
- 14 Degrees F
- Maximum Operating Temperature
- 104 Degrees F
- Sound Level Measurement Resolution
- 0.1 dB
- Sound Level Measurement Accuracy
- +/-1.4 dB
- Minimum Frequency Measurement
- 31.5 Hz
- Frequency Weighting
- A, C
- Maximum Sound Level Measurement
- 130 dB
- Battery Run Time
- 2 hr
- Includes
- Power Adapter, USB Cable, Wall Mounting Bracket, Windshield Ball
- Number of Records Stored
- 247,890,307
- Digital Display Screen Type
- TFT LCD
- Interface
- USB
- Minimum Sound Level Measurement
- 30 dB
- Calibration Certificate Type
- Traceable with data
- Batteries Included
- Yes
Dimensions
- Display Size
- 7 in
- Manufacturer Warranty Length
- 1 yr
Description
Sound Meter, Includes Power Adapter, USB Cable, Wall Mounting Bracket, Windshield Ball, Digital Display Screen Type TFT LCD, Frequency Weighting A, C, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 31.5 Hz, Minimum Sound Level Measurement 30 dB, Number of Records Stored 247,890,307, Sound Level Measurement Accuracy +/-1.4 dB, Sound Level Measurement Resolution 0.1 dB, Interface USB, Product Type Sound Level Meter
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.