Thermometer

  • Mfr # R1660
  • Zoro # G124781943
product price: 
$
124.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Temperature Alerts
High Temperature, Low Temperature
Maximum Operating Temperature Degrees F
122 Degrees F
Testing Functions
Maximum Temperature, Minimum Temperature
Response Time
350 msec
Minimum Temperature Measured Degrees F
-22 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1660
Zoro #
G124781943
UPC #
800837007254
Country of Origin
China

Dimensions

Fits Chest Size
Up to 328' Bluetooth 5.0 Range

Details

Temperature Alerts
High Temperature, Low Temperature
Maximum Operating Temperature Degrees F
122 Degrees F
Testing Functions
Maximum Temperature, Minimum Temperature
Response Time
350 msec
Minimum Temperature Measured Degrees F
-22 Degrees F
Maximum Temperature Measured Degrees F
662 Degrees F
Alert Type
Digital Display, Sound
Data Logging
Yes
Accuracy Degrees F
-22 to 32 Degrees F (-30 to 0 Degrees C) +/-5.4 Degrees F ( +/-3 Degrees C)32 to 662 Degrees F (0 to 350 Degrees C) +/-2.7 Degrees F+1.5% rdg. ( +/-1.5 Degrees C+1.5% rdg.)
Minimum Operating Temperature Degrees F
-4 Degrees F
Maximum Emissivity Setting
1.0
Minimum Focus Distance
1 in
Item
Thermometer
Resolution Degrees F
0.1 Degrees F (0.1 Degrees C)
Body Style
Compact
Includes Work Light
No Work Light Included
Features
Up to 328' Bluetooth 5.0 Range
Calibration Certificate Type
Not Certified
Intrinsic Safety
Not Specified Intrinsically Safe
Distance To Spot Ratio
10:1
Mounting Style
Tripod
Standards
CE, UKCA, FCC, IC ID
Laser Sighting Type
Single Dot
Interface
Wireless
Emissivity Adjustability
Adjustable
Minimum Emissivity Setting
0.1
Digital Display Screen Type
LCD

Description

Thermometer, Laser Sighting Type Single Dot, Emissivity Adjustability Adjustable, Distance To Spot Ratio 10:1, Alert Type Digital Display, Sound, Field of View Not Applicable, Minimum Emissivity Setting 0.1, Maximum Emissivity Setting 1.0, Minimum Temperature Measured Degrees F -22 Degrees F, Maximum Temperature Measured Degrees F 662 Degrees F, Minimum Operating Temperature Degrees F -4 Degrees F, Maximum Operating Temperature Degrees F 122 Degrees F, Body Style Compact

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.