Shop REED
See all product information
Create Account
SS Tubing Cutter
- Mfr # T10SS
- Zoro # G424176272
product price:Â
$
43.19
/ea
Key Features
Features
Ergonomic Grip Knob, Simple Feed Screw Design, Wide Rollers Work to Minimize Burrs by Smoothing the Cut Area
Finish
Painted
Tool Length
6 in
Includes Reaming Tool
Yes
Cutting Action
Manual Advance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T10SS
- Zoro #
- G424176272
- UPC #
- 757033034761
- Country of Origin
- United States
Dimensions
- Tool Length
- 6 in
- Fits Chest Size
- Ergonomic Grip Knob, Simple Feed Screw Design, Wide Rollers Work to Minimize Burrs by Smoothing the Cut Area
Details
- Features
- Ergonomic Grip Knob, Simple Feed Screw Design, Wide Rollers Work to Minimize Burrs by Smoothing the Cut Area
- Item
- Tube Cutter
- Finish
- Painted
- Includes Reaming Tool
- Yes
- Cutting Action
- Manual Advance
- Material Application
- Stainless Steel
- Number of Blades Included
- 1
- Tool Weight
- 0.9 lb
- Handle Design
- Knob
- Replacement Blade
- 03655
- Blade Material
- Steel
- Maximum Cutting Capacity
- 1 in
- Tool Style
- Tubing Cutter
- Minimum Cutting Capacity
- 1/8 in
- Body Material
- Steel
Description
Tube Cutter, Product Type Tube Cutter, Material Application Stainless Steel, Cutting Action Manual Advance, Minimum Cutting Capacity 1/8 in, Maximum Cutting Capacity 1 in, Tool Length 6 in, Body Material Steel, Includes Reaming Tool Yes, Blade Material Steel, Features Ergonomic Grip Knob, Simple Feed Screw Design, Wide Rollers Work to Minimize Burrs by Smoothing the Cut Area, Finish Painted, Handle Design Knob, Includes Not Applicable, Number of Blades Included 1, Replacement Blade 03655
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.