Shop REED
See all product information
Create Account
Quick Release tubing cutter
- Mfr # TC4Q
- Zoro # G124176466
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Body Material
Steel
Replacement Blade
03655, 04190
Includes Reaming Tool
No
Cutting Action
Quick Acting/Manual Advance
Tool Style
Quick Release Tubing Cutter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC4Q
- Zoro #
- G124176466
- UPC #
- 757033034402
- Country of Origin
- United States
- Body Material
- Steel
- Replacement Blade
- 03655, 04190
- Includes Reaming Tool
- No
- Cutting Action
- Quick Acting/Manual Advance
- Item
- Tube Cutter
- Tool Style
- Quick Release Tubing Cutter
- Finish
- Painted
- Minimum Cutting Capacity
- 1 7/8 in
- Maximum Cutting Capacity
- 4 1/2 in
- Series
- Quick Release
- Material Application
- Aluminum, Brass, Copper, Steel
- Tool Weight
- 2.8 lb
- Number of Blades Included
- 1
- Features
- Ball Detent Wheel Pin, Great Tracking and Smooth Operation, Manual Advance, Quick Advance, Quick Release, Cutter Wheel Change Permits Cutter use on Wide Variety of Pipe or Tubing
Dimensions
- Tool Length
- 12 in
- Fits Chest Size
- Ball Detent Wheel Pin, Great Tracking and Smooth Operation, Manual Advance, Quick Advance, Quick Release, Cutter Wheel Change Permits Cutter use on Wide Variety of Pipe or Tubing
Description
Tube Cutter, Product Type Tube Cutter, Material Application Aluminum, Brass, Copper, Steel, Cutting Action Quick Acting/Manual Advance, Minimum Cutting Capacity 1 7/8 in, Maximum Cutting Capacity 4 1/2 in, Tool Length 12 in, Body Material Steel, Includes Reaming Tool No, Features Ball Detent Wheel Pin, Great Tracking and Smooth Operation, Manual Advance, Quick Advance, Quick Release, Cutter Wheel Change Permits Cutter use on Wide Variety of Pipe or Tubing, Finish Painted, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.