SS Tubing Cutter
- Mfr # T15SS
- Zoro # G224176243
product price:Â
$
51.69
/ea
Key Features
Tool Weight
1.4 lb
Finish
Painted
Body Material
Steel
Number of Blades Included
1
Material Application
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T15SS
- Zoro #
- G224176243
- UPC #
- 757033034778
- Country of Origin
- United States
- Tool Weight
- 1.4 lb
- Finish
- Painted
- Item
- Tube Cutter
- Body Material
- Steel
- Number of Blades Included
- 1
- Material Application
- Stainless Steel
- Tool Style
- Tubing Cutter
- Includes Reaming Tool
- Yes
- Cutting Action
- Manual Advance
- Maximum Cutting Capacity
- 1 1/4 in
- Features
- Ergonomic Grip Knob, Simple Feed Screw Design, Wide Rollers Work to Minimize Burrs by Smoothing the Cut Area
- Minimum Cutting Capacity
- 3/16 in
- Handle Design
- Knob
- Replacement Blade
- 03655
- Blade Material
- Steel
Dimensions
- Tool Length
- 6 1/2 in
- Fits Chest Size
- Ergonomic Grip Knob, Simple Feed Screw Design, Wide Rollers Work to Minimize Burrs by Smoothing the Cut Area
Description
Tube Cutter, Product Type Tube Cutter, Material Application Stainless Steel, Cutting Action Manual Advance, Minimum Cutting Capacity 3/16 in, Maximum Cutting Capacity 1 1/4 in, Tool Length 6 1/2 in, Body Material Steel, Includes Reaming Tool Yes, Blade Material Steel, Features Ergonomic Grip Knob, Simple Feed Screw Design, Wide Rollers Work to Minimize Burrs by Smoothing the Cut Area, Finish Painted, Handle Design Knob, Includes Not Applicable, Number of Blades Included 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.