Shop GENIUS TOOLS
Create Account
T-7 Tamperproof Star Screwdriver 145mmL
- Mfr # 592+7607
- Zoro # G523581793
original price:Â $6.73 , new price: $6.06 , 9 percent off
new price:Â
$
6.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 592+7607
- Zoro #
- G523581793
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Screwdriver T-7 Size 145mm Length Precision Drive Ergonomic Handle - 592+7607 Professional Precision Screwdriver This T-7 tamperproof star screwdriver is built for controlled, repeatable fastening where secure star-profile screws are used. With an overall length of 145mm, it provides a balanced combination of reach and fingertip control for detailed work. The shaft is made from Chromium-vanadium steel alloy for high strength, durability, and anti-corrosive performance. A treated shaft adds extra toughness for demanding, long-term service. The hard impact plastic handle is shaped for an ergonomic grip to help reduce hand fatigue during extended use. Key Benefits T-7 tamperproof star tip supports secure fasteners requiring center-pin access. 145mm overall length balances reach, control, and precision handling. Chromium-vanadium steel alloy offers strength and anti-corrosive durability. Treated shaft increases toughness for heavy-duty applications and long service life. Ergonomic hard impact plastic handle improves grip stability and comfort. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU 592+7607 is designed for professional technicians who need reliable fit, durable materials, and consistent performance over repeated use. The combination of a tamperproof star drive, treated shaft, and ergonomic handle helps support accurate torque application while maintaining tool longevity in demanding work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.