Shop REEKON TOOLS
See all product information
Create Account
Replacement Blade, 25 ft. L, Steel
- Mfr # RKN-T1-E2725
- Zoro # G716591929
product price:Â
$
33.79
/ea
Key Features
Graduation Marks
1/16 in
Blade Material
Steel
Tip Style
Magnetic Hook
Graduation Color
White
Numeric Format
Fractional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RKN-T1-E2725
- Zoro #
- G716591929
- UPC #
- 860004582250
- Country of Origin
- China
Dimensions
- Blade Width
- 1 in
- Standout Length
- 96 in
- Blade Length - SAE
- 25 ft
- Blade Length - Metric
- 7.6 m
Details
- Item
- Replacement Blade
- Graduation Marks
- 1/16 in
- Blade Material
- Steel
- Tip Style
- Magnetic Hook
- Graduation Color
- White
- Numeric Format
- Fractional
- Graduation Units
- Inches
- Numeric Marks
- Inches
- Product Type
- Replacement Blade
- Blade Color
- Black
- Zero Point Location
- Hook End
- System of Measurement
- SAE
- Hook Construction
- 4-Rivet
- Orientation
- Horizontal
- Blade Type
- Single-Sided
- Blade Coating
- Nylon
- Compatible Series
- T1 Tomahawk
- For Blade Return Type
- Automatic
- Compatible Manufacturer Part Number
- RKN-T1-001, RKN-T1-002, RKN-T1-003
Description
Replacement Blade,25 ft. L,Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.