
1/2" x 4 ft PVC Low Pressure Air & Water Hose
Mfr # S601025-4
Zoro # G8676035
product price: $29.25
/eaKey Features
Pneumatic Hose Length
4 ft.
Tube Material
PVC
Pneumatic Hose Inside Dia.
1/2"
Product Type
Low Pressure Garden Hose
Compatible with Brand
Reelcraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S601025-4
Zoro #
G8676035
UPC #
-
Country of Origin
United States
Dimensions
Pneumatic Hose Length
4 ft.
Pneumatic Hose Inside Dia.
1/2"
Details
Item
Low Pressure Air & Water Hose
Tube Material
PVC
Product Type
Low Pressure Garden Hose
Compatible with Brand
Reelcraft
Description
Hose, 4 ft., Series Not Applicable, Product Type Low Pressure Garden Hose, Compatible with Series Not Applicable, Compatible with Brand Reelcraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.