This item is Discontinued.

This item is Discontinued.
1/2"x50' 3250 PSI Heavy Duty Spring Retractable Medium Pressure Hose Reel (Discontinued)
Mfr #
7850 OMP
Zoro #
G305498530
UPC # 699567000235
Country of Origin United States
Category Spring Return Hose Reels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7850 OMP
- Zoro #
- G305498530
- UPC #
- 699567000235
- Country of Origin
- United States
- Max. Pressure
- 3000 psi
- Hose End Configuration
- 1/2" NPT(M)
Dimensions
- Hose Inside Dia.
- 1/2"
- Hose Length
- 50'
- Hose Outside Dia.
- 0.82"
Description
Heavy duty, 1/2 x 50ft, 3250 psi, oil with hose heavy duty spring retractable reels are very robust and ideal for the most demanding applications. The reel's base and guide arms are formed from high-grade steel and engineered with structural forms and gussets to yield the greatest amount of strength. High pressure reels furnished standard with s.a.e. 100 r2t two wire braid hose, suitable for grease or hydraulic oil applications only.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.