50 ft. Air Hose Reel, Retractable Reel, Hybrid Hose, 300 PSI
- Mfr # M613
- Zoro # G323311088
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
750 psi
Hose Inside Dia.
0.375 in
Hose Length
50 ft
Hose Color
Black, Green
Hose Material
Rubber, PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M613
- Zoro #
- G323311088
- UPC #
- 39564110726
- Country of Origin
- China
- Item
- Air Hose Reel
- Max. Pressure
- 750 psi
- Hose Color
- Black, Green
- Hose Material
- Rubber, PVC
- Hose Outlet
- 46026
Dimensions
- Hose Inside Dia.
- 0.375 in
- Hose Length
- 50 ft
Description
The Performance Tool presents the Retractable Reel with Fully Enclosed Case, designed for a smooth and effortless recoil with its Automatic Roller Guide. Made with an extremely flexible blend of rubber and PVC, this retractable reel is built to last with bend restrictors at each end for added durability. Installing the reel is a breeze with 1/4-Inch NPT brass male fittings, and it has a maximum working pressure of 300 PSI and a burst pressure of 900 PSI for safety. Versatile in its applications, this retractable reel can be used with a variety of air tools, making it a must-have for any DIY enthusiast or professional. Its fully enclosed case saves space and keeps your workspace clutter-free, while its easy storage design makes it the perfect addition to any workspace.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.