Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Return Hose Reel, 3/8 in Hose Diameter, 50 ft Length, 300 psi Max. Pressure, Brass

  • Mfr # RT650-OLP

  • Zoro # G2576136


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose; Bumper
Hose Inside Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT650-OLP
Zoro #
G2576136
UPC #
699567009481
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Overall Height
17 7/8 in
Hose Length
50 ft
Overall Width
6 1/4 in
Overall Length
16 1/2 in
Reel Diameter
7 11/16 in
Hose Outside Dia.
5/8 in
Overall Dimensions
16 1/2 in L x 6 1/4 in W x 17 7/8 in H
Mounting Hole Center to Center Width
2 1/4 in
Swivel Outlet Size
1/4 in
Mount Base Width
4 19/32 in
Reel Width
6 1/4 in
Hose Fitting B Size
1/4 in
Mount Base Height
8 in
Swivel Outlet Thread Size
1/4 in - 18
Hose Fitting A Size
1/4 in
Swivel Inlet Thread Size
1/4 in - 18
Fitting Size
1/4 in x 1/4 in
Swivel Inlet Size
1/4 in
Mount Hole Diameter
5/16 in
Mounting Hole Center to Center Height
6 in

Details

Item
Spring Return Hose Reel
Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose; Bumper
Hose End Configuration
1/4 in MNPT
Hose Color
Red
Hose Material
PVC
Reel Color
Black, Red
Features
Guide Arm Adjusts To Seven Positions, Industrial and Commercial Use
Media - Hose Reels
Air, Water
Application
Industrial and Commercial
Swivel Material
Brass
Minimum Operating Temperature
32 Degrees F
Speed Limited Retraction
No
Swivel Inlet Type
NPT
Latch
Locking
Max. Temp.
150 Degrees F
Corrosion-Resistant
Yes
Hose Fitting A Material
Brass
Reel Inlet
1/2 in (F)NPT
Hose Fitting B Gender
Male
For Dual Hose
No
Pedestal Type
Single Pedestal
Number of Guide Arms
Single Arm
Hose Fitting A Gender
Male
Hose Fitting B Type
NPT
Spiral Hose Guard
No
Weight
27 lb
Swivel Outlet Type
NPT
Hose Fitting B Material
Brass
Twin Hose Compatible
No
Maximum Operating Pressure
300 psi
Housing Material
Steel
Hose Outlet
1/4 in (M)NPT
Finish - Hose Reels
Powder Coated
Includes Leader Hose
No
Bearing Construction
Permanently Lubricated
Reel Material
Carbon Steel
Includes Hose Stop
Yes
Duty Rating
Light Duty
Hose Capacity
50 ft (3/8 in I.D.)
Hose Reel Primary Application
Air, Water
Swivel Inlet Gender
Female
Number of Mount Holes
4
Maximum Operating Temperature
150 Degrees F
Hose Cover Material
PVC
Base Motion Type
Stationary
Latch Type
Spring Loaded
Fitting Type
NPT x NPT
Hose Fitting A Type
NPT
Bearings
Permanently Lubricated
Hose Tube Material
PVC
Swivel Outlet Gender
Male
Hose Reel Type
Ceiling, Floor, Wall Mount Hose Reel
Includes Hose
Yes
Fasteners Included
No

Description

The Reelcraft Series RT is an economical choice for a medium duty, lighter-weight, spring retractable hose reel for applications that are less demanding, yet require a product that can withstand industrial and commercial use.


•Spool is constructed from a rugged engineered plastic
•Individually powder coated steel components offer maximum protection from premature corrosion
•The steel guide arm and base are stamped with ribs and gussets to ensure maximum strength and lightest possible weight
•Widened ratchet and latch pawl design greatly reduces wear and increases service life
•Low-pressure 3/8 in. x 50 ft. PVC hose included; hose is for air or water service only
•The industrial-grade drive spring completely containerized and permanently sealed
•Inlet hose is plumbed into the base to eliminate the risk of undue stress on the swivel
•Guide arm adjusts to seven positions
•Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.