Cord Reel, 12 AWG, Red Reel Color, 45 ft Length, 1 Outlets

  • Mfr # L 4545 123 3B

  • Zoro # G905661693


product price:  $1,268.99
/ea
Free Shipping & Returns

Key Features

Winding Method
Long life drive spring
Retractable Cord Length
45 ft
Number of Outlets
1
Retractable Cord Ending Configuration
NEMA L5-20R
Wire Size
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L 4545 123 3B
Zoro #
G905661693
UPC #
699567005421
Country of Origin
United States

Dimensions

Retractable Cord Length
45 ft
Wire Size
12 AWG

Details

Item
Cord Reel
Winding Method
Long life drive spring
Number of Outlets
1
Retractable Cord Ending Configuration
NEMA L5-20R
Reel Color
Red
Cord Color
Black
Tension Method
Field Convertible
Max. Amps
20A

Description

12 awg / 3 cond x 45ft, 20 amp, single outlet, with cord, 435 lbs reelcraft'spower cord and light reels offer many different styles of outlets and lamps. Easy to mount and structurally strong, the power cord and light reels have arobotically welded heavy gauge steel frame that attaches to most structurally sound surfaces. Multiple guide arm positions allows for versatile uses and easier field adjustment. The drive mechanism is enclosed for protection against the environment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.