Zoro Homepage

Hand Crank Hose Reel, Silver, 22 lb

  • Mfr # C23012 H 310

  • Zoro # G921692794


product price: $713.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C23012 H 310
Zoro #
G921692794
UPC #
699567031789
Country of Origin
United States

Description

Hand Crank Hose Reel, Hose Capacity 125 ft (3/4 in ID), 150 ft (5/8 in ID), 200 ft (1/2 in ID), 300 ft (3/8 in ID), 4,500 psi, Overall Height 17 in, Overall Length 25 in, Overall Width 16 in, Reel Material Aluminum, Reel Finish Unfinished, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Trailer, Truck, Wall, Reel Color Silver, Includes Gooseneck No, Hose Reel Type Hand Crank, Swivel Material Carbon Steel, Swivel Outlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.