Reelcraft
Hose Reel, 1 in Hose Dia., 35 ft Length, 50 psi
Mfr # FD84035 OLP
Zoro # G0673377
Free Shipping & Returns
$1,032.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1 in
- Hose Length 35 ft
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING FHP CI H Bore Sheaves, #AK49H (AK49H)
- BONOMI Pneumatic, Double Acting Butterfly, NSF, 3" (DAN501S-C1-3)
- PACKARD Replacement Motor, 1/6 HP (40265)
- SKF Bearing, Bore 30mm, Industry 6006-JEM (6006 JEM)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 250 psi (5635 OLPSW5)
- REELCRAFT Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 50 psi (FD84050 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (DP7650 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 70 ft Length, 300 psi (7670 ELP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (5650 OLPSMR)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 250 psi (D9375 OLPBW)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (RT435-OLP)
- Reelcraft Hose & Cable Reels