Hose Reel, 1/4"x30 ft., 1/4" Hose Diameter, 30' Length, 5000 psi Max. Pressure
- Mfr # 5400 OHP
- Zoro # G7802827
product price:Â
$
473.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
5000 psi
Hose Inside Dia.
1/4"
Hose Length
30'
Overall Width
6-1/8"
Overall Length
14-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5400 OHP
- Zoro #
- G7802827
- UPC #
- 699567000891
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 1/4"
- Hose Length
- 30'
- Overall Width
- 6-1/8"
- Overall Length
- 14-1/4"
- Hose Outside Dia.
- 0.58"
Details
- Item
- Hose Reel,1/4"x30 ft.
- Max. Pressure
- 5000 psi
Description
Hose Reel,1/4 In.x30 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.