Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Reel, 3/4in. dia., 175 ft., 3000 psi

  • Mfr # CA33118 M

  • Zoro # G0299297


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Hose Included
No
Hose Length
175 ft
Hose Inside Dia.
3/4 in
Reel Inlet
3/4 in (F)NPT
Hose Outlet
3/4 in (F)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA33118 M
Zoro #
G0299297
UPC #
699567016977
Country of Origin
United States

Dimensions

Hose Length
175 ft
Hose Inside Dia.
3/4 in
Hose Outside Dia.
3/4 in
Overall Width
31 3/4 in
Overall Length
17 3/4 in
Overall Height
20 1/4 in
Swivel Outlet Thread Size
3/4 in - 14
Swivel Outlet Size
3/4 in
Swivel Inlet Thread Size
3/4 in - 14
Mount Base Width
21 3/4 in
Reel Diameter
6 3/8 in
Reel Width
18 in
Swivel Inlet Size
3/4 in
Mounting Hole Center to Center Width
21 3/4 in
Mount Hole Diameter
1/2 in
Mounting Hole Center to Center Height
9 in
Handle Length
3 3/4 in
Mount Base Height
12 5/8 in
Overall Dimensions
17 3/4 in L x 31 3/4 in W x 20 1/4 in H

Details

Hose Included
No
Reel Inlet
3/4 in (F)NPT
Hose Outlet
3/4 in (F)NPT
Finish
Powder Coated
Duty Rating
Heavy Duty
Application
Fluids
Bearings
Permanently Lubricated
Color
Red
Seal Type
Aflas
HP
None
Swivel Material
Nickel Plated Steel
Drive Type
Hand Crank
Max. Pressure Rating
3000 psi
Item
Hand Crank Hose Reel
Max. Temp. Rating
250 Degrees F
Mounting
Bench, Floor, Truck, Wall
Housing Material
Steel
Includes
Instructions
Enclosed
No
Swivel Inlet Type
NPT
Seal Material
TFE/P
Fasteners Included
No
Swivel Inlet Gender
Female
Reel Color
Red
Includes Leader Hose
No
Maximum Operating Pressure
3,000 psi
Hose Reel Primary Application
Air, Diesel, Garden, Gasoline, Hydraulic Oil, Oil, Pre-Rinse, Pressure Washer, Washdown, Water
Reel Finish
Powder Coated
Base Motion Type
Stationary
Number of Mount Holes
4
Minimum Operating Temperature
32 Degrees F
Includes Gooseneck
Yes
Bearing Construction
Permanently Lubricated
Reel Material
Steel
For Dual Hose
No
Weight
51 lb
Includes Hose
No
Swivel Outlet Gender
Male
Swivel Outlet Type
NPT
Maximum Operating Temperature
210 Degrees F
Features
Heavy Duty and Bolted Construction
Hose Reel Type
Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Hose Capacity
175 ft (3/4 in I.D.)
Latch Type
Locking

Description

Hand Crank Hose Reel, Air, Diesel, Garden, Gasoline, Hydraulic Oil, Oil, Pre-Rinse, Pressure Washer, Washdown, Water, Hose Capacity 175 ft (3/4 in I.D.), 3,000 psi, Overall Height 20 1/4 in, Overall Length 17 3/4 in, Overall Width 31 3/4 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Reel Color Red, Includes Gooseneck Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.