Zoro Homepage

Mounting Bracket, Steel, Stationary, 260532

  • Mfr # 260532

  • Zoro # G8675694


product price: $65.65
/ea

Key Features

Bracket Material
Steel
For Reel Series
30000
Color
Red
For Use With Mfr. Model Number
For Number of Reels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260532
Zoro #
G8675694
UPC #
-
Country of Origin
United States

Details

Item
Mounting Bracket
Bracket Material
Steel
For Reel Series
30000
Color
Red
For Use With Mfr. Model Number
For Number of Reels
1
Base Motion Type
Stationary

Description

Mounting Bracket, For Number of Reels 1, Base Motion Type Stationary, Bracket Material Steel, For Use With Grainger Item Number 184V98, 260M96, 2CAJ3, 2XJE6, 38EE74, 38EE75, 38EE76, 38EE77, 38EE78, 38EE79, 38EE80, 38EE81, 38EE82, 38EE83, 38EE84, 38EE85, 5Z339, 5Z340, 69AF19, 69AF44, 69AF58, 69AF63, 69AF64, 69AF66, 69AF67, 69AG48, 69AG54, 69AG55, 69AG67, 69AG72, 69AH68

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.