Oil w/Out Hose, 1x50 ft., 3000 psi, 1" Hose Diameter, 50 ft. Length, 3000 psi Max. Pressure

  • Mfr # E9400 OMPBW

  • Zoro # G0592473


product price:  $1,384.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
3000 psi
Hose Inside Dia.
1"
Hose Length
50 ft.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E9400 OMPBW
Zoro #
G0592473
UPC #
699567012252
Country of Origin
United States

Dimensions

Hose Inside Dia.
1"
Hose Length
50 ft.

Details

Item
Oil w/Out Hose,1x50 ft.,3000 psi
Max. Pressure
3000 psi

Description

Oil w/Out Hose,1x50 ft.,3000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.