RT425-OLP 1/4"x 25' 300 PSI Medium Duty Low Pressure Spring Retractable Hose Reel

  • Mfr # RT425-OLP

  • Zoro # G902591528


product price:  $408.99
/ea
Sold in multiples of 6 for $2,453.94
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Drive Type
Spring Retractable
Includes
Hose
Hose Inside Dia.
1/4"
Hose End Configuration
1/4" NPT(M)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RT425-OLP
Zoro #
G902591528
UPC #
67425571807
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4"
Hose Length
25'
Hose Outside Dia.
0.475"

Details

Max. Pressure
300 psi
Drive Type
Spring Retractable
Includes
Hose
Hose End Configuration
1/4" NPT(M)
Mounting
Floor or Wall
Media - Hose Reels
Air or Water

Description

SPRING DRIVEN HOSE REEL THIS SPRING DRIVEN REEL IS BUILT FOR DAILY INDUSTRIAL USE WITH HEAVY GAUGE REINFORCED STEEL CONSTRUCTION, A FIELD-TESTED SWIVEL AND CORROSION RESISTANT POWDER COAT FINISH. LATCH MECHANISM AND SHIELDED STAINLESS STEEL SPRING ENSURE LONG LIFE AND EASY RETRACTION EVERY TIME. LIGHTWEIGHT COMPOSITE REEL REDUCES OVERALL WEIGHT FOR EASIER MOUNTING. HOSE HANDLES AIR OR WATER, CARRIES 300 PSI AND WITHSTANDS 150°F. ADJUSTABLE GUIDE ARM ALLOWS FLOOR OR WALL MOUNTING AT 7 DIFFERENT ANGLES. REEL WEIGHS 21 LBS. HOSE MEASURES 25'L WITH AN INSIDE DIAMETER OF 1/4".

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.