Shop REELCRAFT
See all product information
Create Account
RT850-OLP 1/2"x 50' 300 PSI Medium Duty Low Pressure Spring Retractable Hose Reel
- Mfr # RT850-OLP
- Zoro # G502592383
product price:Â
$
842.99
/ea
Sold in multiples of 6 for
$5,057.94
Free Shipping & Returns
Key Features
Max. Pressure
300 psi
Includes
Hose
Hose Inside Dia.
1/2"
Hose End Configuration
1/2" NPT(M)
Hose Length
50'
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RT850-OLP
- Zoro #
- G502592383
- UPC #
- 699567000082
- Country of Origin
- United States
- Max. Pressure
- 300 psi
- Includes
- Hose
- Hose End Configuration
- 1/2" NPT(M)
- Mounting
- Floor or Wall
Dimensions
- Hose Inside Dia.
- 1/2"
- Hose Length
- 50'
- Hose Outside Dia.
- 0.75"
Description
SPRING DRIVEN COMPOSITE HOSE REEL THIS SPRING DRIVEN REEL IS BUILT FOR DAILY INDUSTRIAL USE WITH HEAVY GAUGE REINFORCED STEEL CONSTRUCTION, A FIELD-TESTED SWIVEL AND CORROSION RESISTANT POWDER COAT FINISH. LATCH MECHANISM AND SHIELDED STAINLESS STEEL SPRING ENSURE LONG LIFE AND EASY RETRACTION EVERY TIME. LIGHTWEIGHT COMPOSITE REEL REDUCES OVERALL WEIGHT FOR EASIER MOUNTING. HOSE HANDLES AIR OR WATER, CARRIES 300 PSI AND WITHSTANDS 150°F. ADJUSTABLE GUIDE ARM ALLOWS FLOOR OR WALL MOUNTING AT 7 DIFFERENT ANGLES. REEL WEIGHS 28 LBS. HOSE MEASURES 50'L WITH AN INSIDE DIAMETER OF 1/2".
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.