Shop PERFORMANCE TOOL
See all product information
Create Account
50 ft. Air Hose Reel, 3/8 in. Rubber Hose, 300 PSI, Wall Mount
- Mfr # M672
- Zoro # G123311271
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
0.375 in
Hose Length
50 ft
Hose Color
Black, Red
Hose Material
Rubber
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M672
- Zoro #
- G123311271
- UPC #
- 39564126673
- Country of Origin
- China
- Item
- Air Hose Reel
- Hose Color
- Black, Red
- Hose Material
- Rubber
- Housing Material
- Steel
- Hose Outlet
- 46026
Dimensions
- Hose Inside Dia.
- 0.375 in
- Hose Length
- 50 ft
Description
The Performance Tool M672 Quick Mount Hand Crank Air Hose Reel is built to last with its heavy gauge steel construction, ensuring that it can withstand tough conditions for years of reliable service. Its quick release wall mount plate makes it easy to remove and use remotely, providing maximum versatility and convenience. This air hose reel also features an internal brake system for controlled release of the hose, preventing damage to both the reel and hose. Included in the package is a 50 ft. 3/8-Inch rubber air hose rated to 300 PSI, making it suitable for a wide range of applications. The 3' x 3/8-Inch rubber lead hose with 1/4-Inch NPT brass fittings is also included, featuring a flexible design for extended life and even more value and longevity.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.