25 ft. Auto Rewind Hose Reel, 300 PSI Air Hose, Steel Construction
- Mfr # M608
- Zoro # G323310838
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
750 psi
Hose Inside Dia.
0.375 in
Overall Height
12.687 in
Overall Width
10.625 in
Hose Color
Blue, Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M608
- Zoro #
- G323310838
- UPC #
- 39564506086
- Country of Origin
- China
- Item
- Air Hose Reel
- Max. Pressure
- 750 psi
- Hose Color
- Blue, Red
- Housing Material
- Steel
- Hose Outlet
- 46089
Dimensions
- Hose Inside Dia.
- 0.375 in
- Overall Height
- 12.687 in
- Hose Length
- 25 ft
- Overall Width
- 10.625 in
Description
300 PSI 3/8-Inch NPT air hose. Heavy gauge steel. Maximum 300 PSI working pressure. Reel mounts on floor, wall or ceiling. Spring powered auto rewind makes hose return a snap. Popular item for both commercial markets and do-it-yourselfers.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.