Spring Return Hose Reel, 1 in Hose Diameter, 65 ft Length, Carbon Steel; Nickel Plate, Red

  • Mfr # G9465 OLPBW

  • Zoro # G212932608


product price:  $1,615.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Drive Type
Spring Return
Hose Inside Dia.
1 in
Hose End Configuration
3/4 in MNPT x 1 in MNPT
Hose Length
65 ft
Reel Diameter
14 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G9465 OLPBW
Zoro #
G212932608
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Hose Length
65 ft
Reel Diameter
14 5/8 in
Overall Dimensions
26.25 in H x 19.5 in W x 26.25 in D

Details

Item
Spring Return Hose Reel
Drive Type
Spring Return
Hose End Configuration
3/4 in MNPT x 1 in MNPT
Reel Color
Red
Swivel Material
Carbon Steel; Nickel Plate
Maximum Operating Pressure
250 psi
Includes Hose
Yes
Speed Limited Retraction
No
Reel Material
Steel
Hose Capacity
65 ft (1" I.D.)

Description

Spring Return Hose Reel, Air, Water, 250 psi, Hose Capacity 65 ft (1 In. I.D.), Drive Type Spring Return, Includes Hose Yes, Hose Inside Dia. 1 in, Hose Length 65 ft, Reel Material Steel, Mounting Location Floor, Service Body, Truck, Wall, Speed Limited Retraction No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.