Spring Return Hose Reel, 1/2 in Hose Diameter, 50 ft Length, 3,000 psi Max. Pressure, Black, Red

  • Mfr # RS7850 OMP

  • Zoro # G3194218


product price:  $841.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
3,000 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose; Bumper
Hose Inside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RS7850 OMP
Zoro #
G3194218
UPC #
699567029939
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Overall Height
20 1/4 in
Hose Length
50 ft
Overall Width
7 in
Overall Length
19 3/4 in
Reel Diameter
9 in
Hose Outside Dia.
7/8 in
Swivel Inlet Thread Size
1/2 in - 14
Hose Fitting B Size
1/2 in
Fitting Size
1/2 in x 1/2 in
Hose Fitting A Size
1/2 in
Mounting Hole Center to Center Width
3 7/8 in
Mount Hole Diameter
9/16 in
Reel Width
7 in
Swivel Outlet Thread Size
1/2 in - 14
Mount Base Width
4 31/32 in
Swivel Inlet Size
1/2 in
Mount Base Height
8 31/32 in
Mounting Hole Center to Center Height
7 13/16 in
Swivel Outlet Size
1/2 in
Overall Dimensions
19 3/4 in L x 7 in W x 20 1/4 in H

Details

Item
Spring Return Hose Reel
Max. Pressure
3,000 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose; Bumper
Hose End Configuration
1/2 in MNPT
Hose Color
Black
Mounting
Ceiling, Floor, Truck, Wall
Reel Color
Black, Red
Features
Controlled Hose Retraction
Swivel Material
Nickel Plated Steel
Hose Reel Type
Ceiling, Floor, Vehicle, Wall Mount Hose Reel
Spiral Hose Guard
No
Twin Hose Compatible
No
Includes Leader Hose
No
Hose Fitting B Type
NPT
Minimum Operating Temperature
32 Degrees F
Includes Hose Stop
Yes
Hose Tube Material
Synthetic Rubber
Maximum Operating Temperature
210 Degrees F
Number of Mount Holes
4
Corrosion-Resistant
Yes
Hose Fitting B Gender
Male
For Dual Hose
No
Swivel Outlet Gender
Male
Swivel Outlet Type
NPT
Hose Cover Material
Synthetic Rubber
Fasteners Included
No
Fitting Type
NPT x NPT
Speed Limited Retraction
Yes
Reel Finish
Powder Coated
Latch Type
Spring Loaded
Hose Fitting A Gender
Male
Includes Hose
Yes
Maximum Operating Pressure
3,000 psi
Hose Capacity
50 ft (1/2 in I.D.)
Swivel Inlet Gender
Female
Number of Guide Arms
Single Arm
Retraction Speed
2 mph
Reel Material
Carbon Steel
Weight
60 lb
Hose Fitting A Type
NPT
Swivel Inlet Type
NPT
Hose Reel Primary Application
Oil
Hose Fitting B Material
Steel
Hose Fitting A Material
Steel
Pedestal Type
Single Pedestal
Base Motion Type
Stationary
Bearing Construction
Ball

Description

Spring Return Hose Reel, Oil, 3,000 psi, Hose Capacity 50 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction Yes, Overall Height 20 1/4 in, Overall Length 19 3/4 in, Overall Width 7 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Black, Hose Cover Material Synthetic Rubber, Hose Fitting A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.