Spring Return Hose Reel, 3/4 in Hose Diameter, 25 ft Length, 250 psi Max. Pressure, Black, Red

  • Mfr # RS7925 OLP

  • Zoro # G3193612


product price:  $693.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
250 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose; Bumper
Hose Inside Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS7925 OLP
Zoro #
G3193612
UPC #
699567029946
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Overall Height
20 1/4 in
Hose Length
25 ft
Overall Width
7 in
Overall Length
19 3/4 in
Reel Diameter
9 in
Hose Outside Dia.
1 1/16 in
Mount Hole Diameter
9/16 in
Hose Fitting B Size
3/4 in
Mount Base Height
8 31/32 in
Swivel Inlet Thread Size
3/4 in - 14
Mounting Hole Center to Center Width
3 7/8 in
Overall Dimensions
19 3/4 in L x 7 in W x 20 1/4 in H
Hose Fitting A Size
3/4 in
Swivel Outlet Size
3/4 in
Reel Width
7 in
Mounting Hole Center to Center Height
7 13/16 in
Swivel Inlet Size
3/4 in
Fitting Size
3/4 in x 3/4 in
Swivel Outlet Thread Size
3/4 in - 14
Mount Base Width
4 31/32 in

Details

Item
Spring Return Hose Reel
Max. Pressure
250 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose; Bumper
Hose End Configuration
3/4 in MNPT
Hose Color
Red
Mounting
Ceiling, Floor, Truck, Wall
Reel Color
Black, Red
Features
Controlled Hose Retraction
Swivel Material
Nickel Plated Steel
Hose Reel Type
Ceiling, Floor, Vehicle, Wall Mount Hose Reel
Hose Fitting A Gender
Male
Hose Tube Material
PVC
Includes Hose Stop
Yes
Hose Capacity
25 ft (3/4 in I.D.)
Minimum Operating Temperature
32 Degrees F
Maximum Operating Pressure
250 psi
Hose Cover Material
PVC
Spiral Hose Guard
No
Includes Hose
Yes
Swivel Outlet Type
NPT
Fasteners Included
No
Includes Leader Hose
No
Hose Fitting B Type
NPT
Reel Finish
Powder Coated
Swivel Inlet Gender
Female
Base Motion Type
Stationary
Swivel Outlet Gender
Male
Hose Fitting B Gender
Male
Number of Mount Holes
4
Twin Hose Compatible
No
Swivel Inlet Type
NPT
For Dual Hose
No
Speed Limited Retraction
Yes
Maximum Operating Temperature
150 Degrees F
Reel Material
Carbon Steel
Hose Fitting A Material
Brass
Retraction Speed
2 mph
Number of Guide Arms
Single Arm
Hose Reel Primary Application
Air, Water
Latch Type
Spring Loaded
Corrosion-Resistant
Yes
Pedestal Type
Single Pedestal
Fitting Type
NPT x NPT
Hose Fitting B Material
Brass
Bearing Construction
Ball
Weight
50 lb
Hose Fitting A Type
NPT

Description

Spring Return Hose Reel, Air, Water, 250 psi, Hose Capacity 25 ft (3/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/4 in, Hose Length 25 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction Yes, Overall Height 20 1/4 in, Overall Length 19 3/4 in, Overall Width 7 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.