Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi
Mfr # 5650 OLPSMR
Zoro # G3688754
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
Product Information
- Brand Reelcraft
- MFR # 5650 OLPSMR
- Zoro # G3688754
- UPC # 699567009597
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 16 1/2 in |
Overall Width | 5 13/16 in |
Overall Height | 17 7/8 in |
Reel Width | 5 13/16 in |
Length | 13 7/8 in |
Hose Outside Dia. | 5/8 in |
Height | 15 1/4 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Mount Hole Diameter | 1/2 in |
Hose Fitting B Size | 1/4 in |
Swivel Inlet Size | 3/8 in |
Swivel Outlet Thread Size | 1/4 in - 18 |
Swivel Outlet Size | 1/4 in |
Mount Base Height | 17 7/8 in |
Fitting Size | 1/4 in x 1/4 in |
Mount Base Width | 4 3/4 in |
Overall Dimensions | 16 1/2 in L x 5 13/16 in W x 17 7/8 in H |
Reel Diameter | 7 in |
Mounting Hole Center to Center Width | 1 1/4 in |
Mounting Hole Center to Center Height | 15 7/8 in |
Hose Fitting A Size | 1/4 in |
Details
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Carbon Steel, Mounting Location Wall, Speed Limited Retraction No, Overall Height 17 7/8 in, Overall Length 16 1/2 in, Overall Width 5 13/16 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Brass Breather Filter with G 3/8" Pipe Thread - J.W. Winco 882-G3/8-MS-M (882-G3/8-MS-M)
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3211F-03-10SA)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-5/8" (L150158)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (UCF205-100D1)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (RT435-OLP)
- REELCRAFT Reelcraft 5650 OLP 3/8"x50' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel (5650 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 70 ft Length, 300 psi (LC607 OLS)
- REELCRAFT 3/8" x 50 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (RT650-OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (RT835-OLP)
- REELCRAFT 3/8" x 35 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (RT635-OLP)
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 250 psi (31XG67)
- Reelcraft Spring Return Hose Reels