Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Assembly

  • Mfr # 602145

  • Zoro # G0547605


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Features
90 deg. Swivel, Aflas
Inlet
3/4" NPT
Outlet
3/4" NPT
Finish
Steel
Size
3/4" Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602145
Zoro #
G0547605
UPC #
-
Country of Origin
United States

Dimensions

Size
3/4" Swivel
Outlet Thread Size
3/4 in - 16
Inlet Thread Size
1/2 in - 14

Details

Item
Swivel
Features
90 deg. Swivel, Aflas
Inlet
3/4" NPT
Outlet
3/4" NPT
Finish
Steel
Material of Construction
Steel
For Use With
3/8 in & 1/2 in Hose Reels
Connection
3/4" NPT
Material
Steel
For Use With Mfr. Model Number
DP5400 OLP, DP5435 OLP1, DP5450 OLP1, DP5600 OLP, DP5605 OLP, DP5635 OLP1, DP5650 OLP, DP5800 OLP, DP5835 OLP1, DP7400 OLP, DP7450 OLP, DP7600 OLP, DP7650 OLP1, DP7800 OLP, DP7850 OLP1, DP7850 OLP121
Outlet Type
UNF
Minimum Operating Temperature
32 Degrees F
Includes Seal
Yes
Outlet Gender
Male
Seal Material
TFE/P
Maximum Operating Pressure
500 psi
Inlet Type
NPT
Angle
90 Degrees
For Reel Series
DP
Maximum Operating Temperature
210 Degrees F
Minimum Operating Pressure
0 psi
Inlet Swivel Configuration
1/2 in FNPT
Outlet Swivel Configuration
3/4 in MUNF
Inlet Gender
Female

Description

Swivel, For Use With Grainger Item Number 184V96, 22KW65, 22KW70, 22KW78, 22KW82, 22KX05, 22KX07, 22KX16, 2CAG5, 2CAG6, 38L504, 5KPA4, 5KPA5, 5KPA6, 5KPA8, 69AF70, For Use With Mfr. Model Number DP5400 OLP, DP5435 OLP1, DP5450 OLP1, DP5600 OLP, DP5605 OLP, DP5635 OLP1, DP5650 OLP, DP5800 OLP, DP5835 OLP1, DP7400 OLP, DP7450 OLP, DP7600 OLP, DP7650 OLP1, DP7800 OLP, DP7850 OLP1, DP7850 OLP121, For Reel Series DP, Material Steel, 90 Degrees , 500 psi, 0 psi, Inlet Type NPT, Inlet Gender Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.