Shop All Spring Return Hose Reels
Reelcraft
Twin Hydraulic Hose Reel, 1/2 in Hose Dia., 50 ft Length, 3,000 psi
Mfr # TH88000 OMP
Zoro # G0660628
original price:
$876.86
6% off
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
Product Information
- Brand Reelcraft
- MFR # TH88000 OMP
- Zoro # G0660628
- UPC # 699567003557
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Overall Length | 24 in |
Overall Width | 12 7/8 in |
Overall Height | 25 3/8 in |
Reel Width | 12 7/8 in |
Mounting Hole Center to Center Width | 6 in |
Overall Dimensions | 24 in L x 12 7/8 in W x 25 3/8 in H |
Swivel Inlet Thread Size | 1/2 in - 14 |
Mount Hole Diameter | 1/2 in |
Mount Base Width | 7 3/8 in |
Mount Base Height | 12 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Swivel Outlet Size | 1/2 in |
Mounting Hole Center to Center Height | 10 in |
Swivel Inlet Size | 1/2 in |
Reel Diameter | 24 in |
Details
Description
Dual Reel Spring Return Hose Reel, Hydraulic Oil, 3,000 psi, 0 psi, Hose Capacity 50 ft (1/2 in ID), Speed Limited Retraction No, Corrosion-Resistant Yes, Drive Type Spring Return, Enclosed No, For Dual Hose Yes, Hose Reel Type Vehicle Mount Hose Reel, Wall Mount Hose Reel, Includes Hose No, Mounting Location Bench, Ceiling, Floor, Truck, Wall, Pedestal Type Dual Pedestal, Number of Guide Arms Double Arm, Overall Height 25 3/8 in, Overall Length 24 in, Overall Width 12 7/8 in, Reel Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (182TTFBD6027)
- ENERPAC Simplex Seal Kit 10 Ton (TJHAK10)
- EXAIR Vacuum Ejector Muffler, 1 in. NPT, 200 F (890005)
- DIXON Filter Element, 5 Micron Filter Rating, For Use with F73 Filter (4438-01)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (5450 OLP)
- REELCRAFT Spring Return Hose Reel , 1/2 in Hose Dia., 50 ft Length, (RS7850 OMP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (5450 ELP)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 250 psi (D83075 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (5635 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 500 psi (5605 OLP)
- COXREELS Combination Air/Water Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (C-LP-350-350)
- Reelcraft Spring Return Hose Reels