Shop REELWORKS
See all product information
Create Account
Air Hose Reel
- Mfr # 27807153A
- Zoro # G824997392
product price:Â
$
74.99
/ea
Key Features
Hose Material
Rubber, PVC, Hybrid Polymer
Hose Length
50 ft
Includes
Adjustable Hose Stopper and Non Snag Rollers
Swivel Material
Plastic
Application
Industrial and DIY
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27807153A
- Zoro #
- G824997392
- UPC #
- 850071214826
- Country of Origin
- China
- Item
- Hose Reel
- Hose Material
- Rubber, PVC, Hybrid Polymer
- Includes
- Adjustable Hose Stopper and Non Snag Rollers
- Swivel Material
- Plastic
- Application
- Industrial and DIY
- Max. Pressure
- 300 PSI
- Hose Color
- Black
Dimensions
- Hose Length
- 50 ft
- Overall Length
- 19 in
- Overall Height
- 9 in
- Overall Width
- 16 in
Description
ReelWorks Air Hose Reel Retractable 3/8" Inch x 50' Foot
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.