OIL HOSE REEL 1/2"x50ft.
- Mfr # M850154
- Zoro # G623572295
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Hose Color
Blue
Overall Length
21 in
Hose Material
Steel, Rubber
Overall Width
20 in
Overall Height
10-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M850154
- Zoro #
- G623572295
- UPC #
- -
- Country of Origin
- China
- Item
- Oil Hose Reel
- Hose Color
- Blue
- Hose Material
- Steel, Rubber
Dimensions
- Overall Length
- 21 in
- Overall Width
- 20 in
- Overall Height
- 10-1/2 in
Description
The REELWORKS Oil Hose is crafted with heavy ribbed steel plates to ensure strong support. The spring is located in the center to ensure stability. In addition, the product is designed with four-direction non-snag hose rollers for reducing hose wear and ensuring long-lasting product life. Heavy ribbed steel plate to ensure strong support Spring is located in the middle to ensure the stability of the reel Four-direction non-snag hose rollers reduce hose wear All steel construction and a baked-on powder-coated finish create a rugged corrosion-resistant product suitable for a wide variety of heavy-duty applications Spring fully enclosed and lubricated; adjustable arm guide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.