Zoro Homepage

Emergency Stop Push Button, 22 mm, 2NC, Red

  • Mfr # 22102-312

  • Zoro # G9999351


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22102-312
Zoro #
G9999351
UPC #
-
Country of Origin
United States

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
22.5 mm
Size
22 mm
Manufacturer Warranty Length
1 yr

Details

Item
Emergency Stop Push Button
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Delrin
Terminal Connection
Screw Clamp
Standards
ANSI B11.1, IEC 60947-5-5-3.9, OSHA, UL/NISD E357870
Contact Rating
10A @ 600V AC
Color
Red
Basic Material
Metal
Contact Form
2NC
Type of Operator
Padlock Mushroom Head
Bezel
Die Cast Zinc
IP Rating
IP65
Number of Operators
1
Material
metal
NEMA Rating
12, 13
Features
Gold Plated Contacts
Bezel Material
Zinc Die Cast
AC Contact Rating
10 A @ 600 V
DC Contact Rating
2.2 A @ 125V
Product Type
Push Button Operators
Resistance Properties
Impact Resistant, Oil and Grease Resistant
Operating Temperature - Maximum
131 Degrees F
Operator Material
Delrin
Number of Indicator Lights
0
Operator Voltage Rating - Maximum
600 V AC
NEMA Enclosure Rating
12, 13
Operating Temperature - Minimum
32 Degrees F
Mechanical Operating Durability
1.00 x 10^6

Description

Emergency Stop Push Button, 22 mm, Maintained Action, Padlock Mushroom Head Type of Operator, Head Material Delrin, Contact Form 2NC, Bezel Die Cast Zinc, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, IP Rating IP65, Legend Not Applicable, Standards ANSI B11.1, IEC 60947-5-5-3.9, OSHA, UL/NISD E357870, Terminal Connection Screw Clamp, Features Gold Plated Contacts, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.