0385 Insulated Bib Overalls, Nylon, 6 oz Fabric Weight, 32 1/2 in Inseam, Navy, L

  • Mfr # 0385TNAVLAR

  • Zoro # G6366403


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Nylon
Fabric Weight
6 oz
Closure Type
Zipper and Snap
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0385TNAVLAR
Zoro #
G6366403
UPC #
613983012849
Country of Origin
Viet Nam

Dimensions

Size
L
Fits Waist Size
36 to 38 in
Fits Chest Size
42 in to 44 in
Minimum Waist Size
36 in
Maximum Waist Size
38 in
Tag Size
38 x 30 1/2
Maximum Chest Size
44 in
Minimum Chest Size
42 in
Size-Body Type
Tall

Details

Item
Insulated Bib Overalls
Color
Navy
Material
Nylon
Fabric Weight
6 oz
Inseam
32 1/2 in
Closure Type
Zipper and Snap
Gender
Men's
Series
0385
Features
Heel Reinforcement Patches, Tear and Abrasion Resistant, Water-Repellent, Wind-Tight Finish
Lining Material
Nylon
Hammer Loop
No
Number of Outside Pockets
3
Standards
CE
Style
Bib Overall
Includes Hammer Loop
No
Includes Suspenders
Yes
Includes Lining
Yes
Back Type
Closed
Garment Type
Overalls
Waist Closure
Snap
Fly Closure Type
Snap
Pocket Locations
Back, Front
Insulation Material
11.25 oz. Refrigifill(TM) Polyester
Insulated for Cold Conditions
Yes
Reinforced Locations
Heel, Pockets
Temperature Rating
Down to -50 Degrees F

Description

Insulated Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Fabric Weight 6 oz, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Snap, Waist Closure Snap, Style Bib Overall, Color Navy, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Maximum Waist Size 38 in, Minimum Waist Size 36 in, Inseam 32 1/2 in, Size L, Size-Body Type Tall

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products