Shop REFRIGIWEAR

7300 92% Polyester/ 8% Spandex, 120 g Fabric Weight, 33 in Inseam, Black/Lime, 5XL

  • Mfr # 7300YBLM5XL
  • Zoro # G116059883

product price: 
$
166.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Lime
Material
92% Polyester/ 8% Spandex
Fabric Weight
120 g
Inseam
33 in
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7300YBLM5XL
Zoro #
G116059883
UPC #
613983170839
Country of Origin
China

Dimensions

Size
5XL
Size-Body Type
Regular
Minimum Waist Size
56 in
Maximum Waist Size
58 in
Maximum Chest Size
64 in
Minimum Chest Size
62 in
Tag Size
58 x 33 in
Fits Chest Size
Water Repellent Finish
Bottle Size
5XL
Size - Alpha
5XL

Details

Color
Black/Lime
Material
92% Polyester/ 8% Spandex
Fabric Weight
120 g
Inseam
33 in
Gender
Men's
Series
7300
Features
Water Repellent Finish
Number of Outside Pockets
5
Lining Material
100% Polyester
Style
Bib Overall
Insulation Material
FrostFlex(TM)
Pocket Locations
Chest
Insulated for Cold Conditions
Yes
Temperature Rating
0 Degrees F
Reinforced Locations
Heel
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Garment Type
Overalls
Waist Closure
Zipper
Includes Suspenders
Yes
Includes Lining
Yes
Fly Closure Type
Zipper
Back Type
Closed
Shell Material
92% Polyester/ 8% Spandex
Wire Color
Black/Lime
Container Type
Bib Overall

Description

Grainger Approved

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.