Shop REFRIGIWEAR
See all product information
Create Account
7300 92% Polyester/ 8% Spandex, 120 g Fabric Weight, 30 in Inseam, Black/Lime, M
- Mfr # 7300YBLMMED
- Zoro # G916059830
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Material
92% Polyester/ 8% Spandex
Gender
Men's
Features
Water Repellent Finish
Lining Material
100% Polyester
Color
Black/Lime
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7300YBLMMED
- Zoro #
- G916059830
- UPC #
- 613983170778
- Country of Origin
- China
Dimensions
- Size
- M
- Minimum Chest Size
- 38 in
- Tag Size
- 34 x 30 in
- Maximum Chest Size
- 40 in
- Size-Body Type
- Regular
- Minimum Waist Size
- 32 in
- Maximum Waist Size
- 34 in
- Fits Chest Size
- Water Repellent Finish
- Bottle Size
- M
- Size - Alpha
- M
Description
Grainger Approved
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.