Shop REFRIGIWEAR

7300 92% Polyester/ 8% Spandex, 120 g Fabric Weight, 32 in Inseam, Black/Lime, 3XL

  • Mfr # 7300YBLM3XL
  • Zoro # G816059923

product price: 
$
166.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Lime
Material
92% Polyester/ 8% Spandex
Fabric Weight
120 g
Inseam
32 in
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7300YBLM3XL
Zoro #
G816059923
UPC #
613983170815
Country of Origin
China

Dimensions

Size
3XL
Maximum Chest Size
56 in
Tag Size
50 x 32 in
Size-Body Type
Regular
Minimum Waist Size
48 in
Maximum Waist Size
50 in
Minimum Chest Size
54 in
Fits Chest Size
Water Repellent Finish
Bottle Size
3XL
Size - Alpha
3XL

Details

Color
Black/Lime
Material
92% Polyester/ 8% Spandex
Fabric Weight
120 g
Inseam
32 in
Gender
Men's
Series
7300
Features
Water Repellent Finish
Number of Outside Pockets
5
Lining Material
100% Polyester
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Fly Closure Type
Zipper
Temperature Rating
0 Degrees F
Style
Bib Overall
Reinforced Locations
Heel
Back Type
Closed
Pocket Locations
Chest
Garment Type
Overalls
Waist Closure
Zipper
Includes Suspenders
Yes
Insulation Material
FrostFlex(TM)
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Shell Material
92% Polyester/ 8% Spandex
Wire Color
Black/Lime
Container Type
Bib Overall

Description

Grainger Approved

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.