Refrigiwear

Bib Overalls, Navy, Size 42x33 In.


product price: $142.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size XL
  • Color Navy
  • Material Nylon
  • Fabric Weight 6 oz
  • Inseam 33 in
See all product information

Product Information

Dimensions

Size XL
Fits Chest Size 46 in to 48 in
Fits Waist Size 40 to 42 in
Minimum Waist Size 40 in
Maximum Waist Size 42 in
Size-Body Type Tall
Tag Size 42 x 31
Minimum Chest Size 46 in
Maximum Chest Size 48 in

Details

Item Insulated Bib Overalls
Color Navy
Material Nylon
Fabric Weight 6 oz
Inseam 33 in
Closure Type Zipper and Snap
Gender Men's
Series 0385
Features Heel Reinforcement Patches, Tear and Abrasion Resistant, Water-Repellent, Wind-Tight Finish
Standards CE
Hammer Loop No
Number of Outside Pockets 3
Lining Material Nylon
Style Bib Overall
Insulated for Cold Conditions Yes
Pocket Locations Back, Front
Includes Lining Yes
Includes Suspenders Yes
Garment Type Overalls
Reinforced Locations Heel, Pockets
Fly Closure Type Snap
Temperature Rating Down to -50 Degrees F
Back Type Closed
Includes Hammer Loop No
Waist Closure Snap
Insulation Material 11.25 oz. Refrigifill(TM) Polyester

Description

Insulated Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Fabric Weight 6 oz, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Snap, Waist Closure Snap, Style Bib Overall, Color Navy, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Maximum Waist Size 42 in, Minimum Waist Size 40 in, Inseam 33 in, Size XL, Size-Body Type Tall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.