Shop All Coveralls & Overalls
Refrigiwear
Bib Overalls, Navy, Size 46x31-1/2 In.
Mfr # 0385RNAV2XL
Zoro # G6366114
product price: $126.42
/ea
Free Shipping & Returns
$126.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material Nylon
- Fabric Weight 6 oz
- Inseam 31 1/2 in
- Closure Type Zipper and Snap
Product Information
- Brand Refrigiwear
- MFR # 0385RNAV2XL
- Zoro # G6366114
- UPC # 613983012597
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Fits Waist Size | 44 to 46 in |
Fits Chest Size | 50 in to 52 in |
Size-Body Type | Regular |
Maximum Chest Size | 52 in |
Maximum Waist Size | 46 in |
Minimum Waist Size | 44 in |
Tag Size | 46 x 31 1/2 |
Minimum Chest Size | 50 in |
Details
Description
Insulated Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Fabric Weight 6 oz, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Snap, Waist Closure Snap, Style Bib Overall, Color Navy, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Maximum Waist Size 46 in, Minimum Waist Size 44 in, Inseam 31 1/2 in, Size 2XL, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE One Way Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R6-2R-18HA (R6-2R-18HA)
- MILLER ELECTRIC PAPR Belt Extension, 18" L, 1/16" W (244151)
- MCR SAFETY High Visibility Vest, L Size, Unisex (SURVCL2LL)
- HONEYWELL NORTH Nitri-Knit Supported Nitrile Gloves, Blue, XL (NK803ES/10)
- REFRIGIWEAR Coverall Suit With Hood Navy Large (0381RNAVLAR)
- REFRIGIWEAR Bib Overalls, Black, Size 38x30-1/2 In. (0685RBLKLAR)
- REFRIGIWEAR Coverall Minus 50 Suit Navy Large (0344RNAVLAR)
- REFRIGIWEAR Coverall Coverall Black Large (0640RBLKLAR)
- REFRIGIWEAR Bib Overalls, Navy, Size 38x30-1/2 In. (0385RNAVLAR)
- REFRIGIWEAR Bib Overalls, Black, Size 42x31 In. (0685RBLKXLG)
- CARHARTT Bib Overalls, 36" Waist Sz, 30" Inseam, Blk (102776-001-36x30)
- Refrigiwear Workwear and Protective Clothing