Refrigiwear

Blue Iron-Tuff™ Jacket size L


product price: $138.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size L
  • Material Nylon
  • Fabric Weight 6 oz
  • Closure Type Zipper and Snap
  • Length 35 1/2 in
See all product information

Product Information

Dimensions

Size L
Length 35 1/2 in
Fits Chest Size 38 in to 40 in
Size-Body Type Tall
Maximum Chest Size 44 in
Minimum Chest Size 42 in
Sleeve Length 34 in

Details

Item Insulated Jacket
Color Navy
Material Nylon
Fabric Weight 6 oz
Closure Type Zipper and Snap
Gender Men's
Hood Style None
Number of Pockets 4-6
Number of Inside Pockets 0
Lining Material Nylon
Number of Outside Pockets 4
Includes Insulation
Standards Meets EN 342:2017 Protective Clothing - Protection Against Cold: 0.387 (B) 3 X
Insulated Yes
Features Elastic Back Band on Jacket, Pencil Pockets on the Right Sleeve, Reinforced Brass Rivets At High-Stress Points, Tear and Abrasion Resistant
Includes Hood No
Insulation Material Polyester
Wind-Resistant Yes
Series 0358
Temperature Rating Down to -50 Degrees F
Insulated for Cold Conditions Yes
Water-Resistant Yes
Garment Type Jacket
Collar Style Fur
Includes Lining Yes
Style Jacket
Hood Features Snaps

Description

Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 6 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Includes Lining Yes, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Navy, Length 35 1/2 in, Maximum Chest Size 44 in, Size-Body Type Tall, Temperature Rating Down to -50 Degrees F, Lining Material Nylon, Size L, Minimum Chest Size 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.