Shop REFRIGIWEAR

ChillShield Jacket, Polyester, Zipper with Snap Closure Storm Flap, Grey, 3XL

  • Mfr # 8650RGRA3XL
  • Zoro # G2230329

product price: 
$
165.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Material
Polyester
Fabric Weight
100 grams
Closure Type
Zipper with Snap Closure Storm Flap
Lining Material
AirBlaze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8650RGRA3XL
Zoro #
G2230329
UPC #
613983143147
Country of Origin
China
Item
ChillShield Jacket
Color
Grey
Material
Polyester
Fabric Weight
100 grams
Closure Type
Zipper with Snap Closure Storm Flap
Lining Material
AirBlaze
Number of Pockets
3
Hood Style
None
Style
Jacket
Water-Resistant
Yes
Series
8650
Shell Material
100% Polyester
Reversable
No
Temperature Rating
10 Degrees F
Front Closure Type
Zipper
Number of Outside Pockets
3
Cleaning and Care Instructions
Machine Wash
Cuff Style
Rib Knit
Standards
EN 342:2017, Protection Against Cold: 0.430(B) 3 X
Collar Style
Stand Up
Includes Removable Liner
No
Insulation Material
100g AirBlaze(R)
Gender
Men's
Includes Hood
No
Includes
Abrasion-Resistant Panels on Pockets & Sleeves
Includes Lining
Yes
Insulated for Cold Conditions
Yes
Wrist Closure
Cuff
Waist Style
Button
Wind-Resistant
Yes
Number of Inside Pockets
0
Features
Nickel Rivets Reinforce Stress Points, Reflective Piping for Added Visibility
Wire Color
Gray
Container Type
Lightweight Work Jacket
Sensor Body Style
Lightweight Work Jacket
Traction Material
100% Polyester

Dimensions

Size
3XL
Minimum Chest Size
54 in
Fits Chest Size
Nickel Rivets Reinforce Stress Points, Reflective Piping for Added Visibility
Sleeve Length
37 in
Maximum Chest Size
56 in
Size-Body Type
Regular
Bottle Size
3XL
Size - Alpha
3XL
Container Size
3XL

Description

Jacket, Garment Type Jacket, Length Type Hip, Gender Men's, Style Lightweight Work Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Polyester, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Gray, Maximum Chest Size 56 in, Size-Body Type Regular, Temperature Rating 10 Degrees F, Lining Material Fleece, Size 3XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.