ChillShield Jacket, Polyester, Zipper with Snap Closure Storm Flap, Grey, S

  • Mfr # 8650RGRASML
  • Zoro # G2230688
product price: 
$
149.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Material
Polyester
Fabric Weight
100 grams
Closure Type
Zipper with Snap Closure Storm Flap
Lining Material
AirBlaze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8650RGRASML
Zoro #
G2230688
UPC #
613983143093
Country of Origin
China
Item
ChillShield Jacket
Color
Grey
Material
Polyester
Fabric Weight
100 grams
Closure Type
Zipper with Snap Closure Storm Flap
Lining Material
AirBlaze
Number of Pockets
3
Style
Jacket
Hood Style
None
Water-Resistant
Yes
Series
8650
Collar Style
Stand Up
Gender
Men's
Cleaning and Care Instructions
Machine Wash
Shell Material
100% Polyester
Insulated for Cold Conditions
Yes
Insulation Material
100g AirBlaze(R)
Number of Outside Pockets
3
Standards
EN 342:2017, Protection Against Cold: 0.430(B) 3 X
Includes Hood
No
Cuff Style
Rib Knit
Includes Removable Liner
No
Includes Lining
Yes
Reversable
No
Number of Inside Pockets
0
Includes
Abrasion-Resistant Panels on Pockets & Sleeves
Waist Style
Button
Wrist Closure
Cuff
Front Closure Type
Zipper
Temperature Rating
10 Degrees F
Wind-Resistant
Yes
Features
Nickel Rivets Reinforce Stress Points, Reflective Piping for Added Visibility
Wire Color
Gray
Container Type
Lightweight Work Jacket
Sensor Body Style
Lightweight Work Jacket
Traction Material
100% Polyester

Dimensions

Size
S
Maximum Chest Size
36 in
Sleeve Length
32 in
Minimum Chest Size
34 in
Size-Body Type
Regular
Fits Chest Size
Nickel Rivets Reinforce Stress Points, Reflective Piping for Added Visibility
Bottle Size
S
Size - Alpha
S
Container Size
S

Description

Jacket, Garment Type Jacket, Length Type Hip, Gender Men's, Style Lightweight Work Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Polyester, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Gray, Maximum Chest Size 36 in, Size-Body Type Regular, Temperature Rating 10 Degrees F, Lining Material Fleece, Size S

Ratings & reviews