Shop REFRIGIWEAR

ChillShield Jacket, Polyester, Zipper with Snap Closure Storm Flap, Grey, 4XL

  • Mfr # 8650RGRA4XL
  • Zoro # G2230128

product price: 
$
165.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Material
Polyester
Fabric Weight
100 grams
Closure Type
Zipper with Snap Closure Storm Flap
Lining Material
AirBlaze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8650RGRA4XL
Zoro #
G2230128
UPC #
613983143154
Country of Origin
China
Item
ChillShield Jacket
Color
Grey
Material
Polyester
Fabric Weight
100 grams
Closure Type
Zipper with Snap Closure Storm Flap
Lining Material
AirBlaze
Number of Pockets
3
Style
Jacket
Hood Style
None
Water-Resistant
Yes
Series
8650
Shell Material
100% Polyester
Cuff Style
Rib Knit
Wind-Resistant
Yes
Number of Outside Pockets
3
Standards
EN 342:2017, Protection Against Cold: 0.430(B) 3 X
Collar Style
Stand Up
Cleaning and Care Instructions
Machine Wash
Reversable
No
Waist Style
Button
Includes Hood
No
Insulation Material
100g AirBlaze(R)
Includes
Abrasion-Resistant Panels on Pockets & Sleeves
Insulated for Cold Conditions
Yes
Wrist Closure
Cuff
Includes Lining
Yes
Front Closure Type
Zipper
Number of Inside Pockets
0
Gender
Men's
Temperature Rating
10 Degrees F
Includes Removable Liner
No
Features
Nickel Rivets Reinforce Stress Points, Reflective Piping for Added Visibility
Wire Color
Gray
Container Type
Lightweight Work Jacket
Sensor Body Style
Lightweight Work Jacket
Traction Material
100% Polyester

Dimensions

Size
4XL
Maximum Chest Size
60 in
Fits Chest Size
Nickel Rivets Reinforce Stress Points, Reflective Piping for Added Visibility
Sleeve Length
38 in
Size-Body Type
Regular
Minimum Chest Size
58 in
Bottle Size
4XL
Size - Alpha
4XL
Container Size
4XL

Description

Jacket, Garment Type Jacket, Length Type Hip, Gender Men's, Style Lightweight Work Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Polyester, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Gray, Maximum Chest Size 60 in, Size-Body Type Regular, Temperature Rating 10 Degrees F, Lining Material Fleece, Size 4XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.