Shop All Cold Weather Gloves
Refrigiwear
Cold Protection Gloves, 40g Thinsulate/Tricot Lining, L
Mfr # 0321RGRNLAR
Zoro # G3306095
product price: $11.19
/pr
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Palm Material Ragg Wool
- Lining 40g Thinsulate Insulation with Tricot Lining
- Cuff Knit
- Glove Size L
Product Information
- Brand Refrigiwear
- MFR # 0321RGRNLAR
- Zoro # G3306095
- UPC # 613983079422
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L ( 9 ) |
Glove Size | L |
Glove Length Style | Extended Cuff |
Glove Length | 11 in |
Details
Description
Knit Gloves, Glove Style Knit, Knit Material Wool, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material Thinsulate(R), Glove Insulation Weight 40 g, Insulated Yes, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose with Thinsulate(TM) Insulation, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402153)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485F63)
- BOSS Men's Indoor/Outdoor Dotted Jersey Work Gloves Black L 1 pair (1850)
- KEEN Size 7 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- REFRIGIWEAR Cold Protection Gloves, 40g Thinsulate/Tricot Lining, XL (0321RGRNXLG)
- REFRIGIWEAR Cold Protection Gloves, Terry Cloth Lining, M, 12PK (0409RBLKMED)
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, XL (0283RBLKXLG)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Terry Lining, L (0408RHVLLAR)
- REFRIGIWEAR Cold Protection Glove Liners, Gray, S (0301RGRASML)
- REFRIGIWEAR Cold Protection Gloves, Grain Leather Palm, Rubber Coating, Tricot Lining, Temp Range -10 F, XL (0282RGBKXLG)
- MCR SAFETY Coated Gloves, L, High Visibility Yellow, PR (N9690HVL)
- Refrigiwear Gloves & Hand Protection