Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iron-Tuff Coverall with Hood, Nylon, 400 den Fabric Weight, 33 in Inseam, Sage, 5XL

  • Mfr # 0381RSAG5XL

  • Zoro # G1236396


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Fabric Weight
400 den
Inseam
33 in
Closure Type
Brass Zipper with Storm Flap
Hood Style
Attached
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0381RSAG5XL
Zoro #
G1236396
UPC #
613983004028
Country of Origin
United States

Dimensions

Size
5XL
Minimum Chest Size
62 in
Minimum Waist Size
56 in
Size-Body Type
Regular
Maximum Chest Size
64 in
Maximum Waist Size
58 in
Tag Size
58 x 33
Minimum Height
5 ft 7 in
Maximum Height
6 ft

Details

Item
Coverall with Hood
Color
Sage
Material
Nylon
Fabric Weight
400 den
Inseam
33 in
Closure Type
Brass Zipper with Storm Flap
Hood Style
Attached
Gender
Men's
Series
Iron-Tuff
Features
Water-Repellant
Cuff Style
Knit
Number of Outside Pockets
4
Number of Pockets
4
Collar Style
Hooded
Temperature Rating
Down to -50 Degrees F
Wind-Resistant
Yes
Insulation Material
Polyester
Insulated for Cold Conditions
Yes
Water-Resistant
Yes
Pocket Locations
Chest, Front, Left Sleeve
Hood Features
Sewn-on Fleece-Lined Hood With Knit Wind Seal
Zipper Material
Brass
Reinforced Locations
Heel
Sleeve Type
Long
Pass Through Pockets
No

Description

Coverall Suit With Hood Sage 5Xl, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper, Fabric Weight 400 den, Number of Outside Pockets 4, Collar Style Hooded, Includes Hood Yes, Color Sage, Maximum Chest Size 64 in, Maximum Waist Size 58 in, Inseam 33 in, Size 5XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 56 in, Minimum Chest Size 62 in, Cuff Style Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.