Shop REFRIGIWEAR

Iron-Tuff Coverall with Hood, Nylon, 400 den Fabric Weight, 31 1/2 in Inseam, Sage, XXL

  • Mfr # 0381RSAG2XL
  • Zoro # G1236308

product price: 
$
267.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Fabric Weight
400 den
Inseam
31 1/2 in
Closure Type
Brass Zipper with Storm Flap
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0381RSAG2XL
Zoro #
G1236308
UPC #
613983003991
Country of Origin
Viet Nam
Item
Coverall with Hood
Color
Sage
Material
Nylon
Fabric Weight
400 den
Inseam
31 1/2 in
Closure Type
Brass Zipper with Storm Flap
Gender
Men's
Hood Style
Attached
Series
0381
Features
Water-Repellant
Cuff Style
Knit
Number of Outside Pockets
4
Number of Pockets
4
Temperature Rating
Down to -50 Degrees F
Zipper Material
Brass
Pocket Locations
Chest, Front, Left Sleeve
Wind-Resistant
Yes
Insulation Material
Polyester
Collar Style
Hooded
Insulated for Cold Conditions
Yes
Pass Through Pockets
No
Reinforced Locations
Heel
Water-Resistant
Yes
Sleeve Type
Long
Hood Features
Sewn-on Fleece-Lined Hood With Knit Wind Seal
Includes Hood
Yes
Front Closure Type
Zipper
Shell Material
Nylon
Wire Color
Sage
Traction Material
Nylon

Dimensions

Size
XXL
Maximum Height
6 ft
Tag Size
46 x 31 1/2
Minimum Chest Size
50 in
Size-Body Type
Regular
Minimum Height
5 ft 7 in
Maximum Chest Size
52 in
Minimum Waist Size
44 in
Maximum Waist Size
46 in
Fits Chest Size
Bound Seams Seal Out Drafts, Brass Rivets Reinforce Stress Points, Heel Reinforcement Patches, Sewn-on Fleece-Lined Hood With Knit Wind Seal, Tear and Abrasion Resistant 400 Denier Nylon Outershell, Thigh-High Leg Zippers With Snap-Close Storm Flap
Bottle Size
2XL
Size - Alpha
2XL
Container Size
2XL

Description

Coverall Suit With Hood Sage 2Xl, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper, Fabric Weight 400 den, Number of Outside Pockets 4, Collar Style Hooded, Includes Hood Yes, Color Sage, Maximum Chest Size 52 in, Maximum Waist Size 46 in, Inseam 31 1/2 in, Size 2XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 44 in, Minimum Chest Size 50 in, Cuff Style Knit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.