Gold MED MITTS, PR
Mfr # 2495RGLDMED
Zoro # G223437642
product price:Â $17.89
/pr
Sold in multiples of 6 for $107.34
Key Features
Cuff Length
8 cm
Glove Liner Material
Tricot
Insulated
Yes
Size- Alpha
M
Cuff Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2495RGLDMED
Zoro #
G223437642
UPC #
613983165309
Country of Origin
Pakistan
Dimensions
Cuff Length
8 cm
Size- Alpha
M
Glove Length
33 13/16 cm
Details
Glove Liner Material
Tricot
Insulated
Yes
Cuff Material
Polyester
Glove Features
Double Palm
Gender
Unisex
Palm Material
Cowhide
Palm Style
Double Layer
Glove Insulation Material
Fiberfill; Foam
Cuff Color
Brown
Item
Gold MED MITTS
Leather Coverage Style
Full Leather
Palm Color
Beige
Pairs per Package
1
Leather Palm Process
Split
Glove Insulation Weight
100 g
Stitching Material
Polyester
Minimum Temperature
-20 Degrees F
Sold As
Pair
Description
Gold MED MITTS, Hand Protection Style Glove, Additional Hazard Protection Not Applicable, ANSI/ISEA Heat Level Not Applicable, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.